Shop All Platform Trucks
Magliner
Standard Platform Truck, 2800 lb.
Mfr # PTK3048T1-Q-G
Zoro # G5510696
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 41 in
- Overall Length 48 in
- Overall Width 30 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PTK3048T1-Q-G
- Zoro # G5510696
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 48 in |
Overall Width | 30 in |
Deck LxWxH | 48 in x 30 in x 9-1/2 in |
Deck Width | 30 in |
Caster Wheel Width | 2 in |
Deck Length | 48 in |
Caster Wheel Dia. | 8 in |
Deck Height | 9 1/2 in |
Overall LxWxH | 48 in x 30 in x 41 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,800 lb, Overall Height 41 in, Overall Length 48 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 9 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models SM (18034)
- CAMPBELL CHAIN & FITTINGS 1" Quik-Alloy® Coupling Link, Grade 80, Painted Red (5771615)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 145 lb. (RN05Z5205)
- MAGLINER Twin Handle Platform Truck, 1800 lb, 60 In (BDHK182)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- MAGLINER Six Wheel Foldable Platform Truck (MT1TA)
- MAGLINER Platform Truck (PTK3660T1-Q)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- MAGLINER Tread Plate Platform Truck 30" W x 48" L (PTK3048T1-Q)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- Magliner Platform & Panel Trucks