Shop All Platform Trucks
Magliner
Standard Platform Truck, 2800 lb.
Mfr # PTK2436S1-Q
Zoro # G5616852
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 36 in
- Overall Width 24 in
- Color Silver
- Load Capacity 2,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PTK2436S1-Q
- Zoro # G5616852
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 36 in |
Overall Width | 24 in |
Deck LxWxH | 36 in x 24 in x 12-1/2 in |
Deck Length | 36 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Width | 24 in |
Deck Height | 12 1/2 in |
Overall LxWxH | 36 in x 24 in x 39 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,800 lb, Overall Height 39 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 9 ft L, 3 in W, Nylon, Yellow (EET1-903-9)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- MAGLINER Twin Handle Platform Truck, 1800 lb, 60 In (BDHK182)
- MAGLINER Platform Truck (PTK3660T1-Q)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- MAGLINER Platform Truck (PTK3672T1-Q)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048T1-Q-G)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- PAKE HANDLING TOOLS Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position (PAKFT04)
- Magliner Platform & Panel Trucks