Shop All Loading Ramps
Magliner
SR3214 3200 Series 14' Slider Ramp
Mfr # 546MGSR3214
Zoro # G411730098
product price: $2,257.99
/ea
Free Shipping & Returns
$2,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 546MGSR3214
- Zoro # G411730098
- Country of Origin United States
- Category Loading Ramps
Description
Using the Magliner SR3214 3200 Series 14' slider ramp means always having a ramp ready and available for loading and unloading. This ramp is specially designed to attach to a truck's undercarriage where it locks into place when not in use. There anti-rattle springs prevent the ramp from jostling when the truck is on the road. When the truck is stopped the ramp is easy to extend so that workers can quickly enter the back of the truck. It's especially convenient when using hand trucks to maneuver heavy cumbersome material.To ensure safety the deck of the ramp features a twin-tooth surface. This provides ample traction for workers to walk up to or down from the truck without slipping. Plus the anti-theft angle stop helps prevent over-extension and attempted theft. Moving companies transport fleets and delivery vehicles can all benefit from this reliable access solution. Simply pull out the ramp with the handles place one end on the ground and place the other end right inside the back door of the truck. This particular ramp boasts a 1300 lb. weight capacity to handle even your heaviest loads.Track Dimensions:Length: 15' 6''Width: 32 7/8''Capacity: 1300 lb.Overall Dimensions:Length: 14'Width: 32''Width usable: 30''Side Rail Height: 3 7/8''Curb Height: 1 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Rim, Rear Wheel 11" x 28" 6 Loop 30" x30" x12" (A-RW11286)
- WIX FILTERS FORD F-SERIES SUPER DUTY PU W/6.7L DIESE (57151)
- TH MARINE Tube-Ovr Dr 1-5/8, #ODT-2-DP (ODT-2-DP)
- LIQUI MOLY Diesel Particulate Filter Protector, 0.25 Liter, 2000 (2000)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- PIG Poly Loading Ramp 70" L x 28.5" W (PAK989)
- LANDWAVE LandWave LWR2 Ramps - 2 Pack (LWR2)
- GEN-Y HITCH 1 pair Heavy Duty 10 foot Aluminum Loading Ramps 15 x 120 5K Capacity Per Ramp (GH-16120)
- GEN-Y HITCH 1 pair Heavy Duty 12 foot Aluminum Loading Ramps 15 x 144 4K Capacity Per Ramp (GH-16144)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- Magliner Loading Ramps