Magliner

SR2416 2400 Series 16' Slider Ramp


product price: $2,548.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Using the Magliner SR2416 2400 Series 16' slider ramp means always having a ramp ready and available for loading and unloading. This ramp is specially designed to attach to a truck's undercarriage where it locks into place when not in use. There anti-rattle springs prevent the ramp from jostling when the truck is on the road. When the truck is stopped the ramp is easy to extend so that workers can quickly enter the back of the truck. It's especially convenient when using hand trucks to maneuver heavy cumbersome material.To ensure safety the deck of the ramp features a twin-tooth surface. This provides ample traction for workers to walk up to or down from the truck without slipping. Plus the anti-theft angle stop helps prevent over-extension and attempted theft. Moving companies transport fleets and delivery vehicles can all benefit from this reliable access solution. Simply pull out the ramp with the handles place one end on the ground and place the other end right inside the back door of the truck. This particular ramp boasts a 900 lb. weight capacity to handle even your heaviest loads.Track Dimensions:Length: 17' 9''Width: 25''Capacity: 900 lb.Overall Dimensions:Length: 16'Width: 24 1/8''Width usable: 22 1/8''Side Rail Height: 3 7/8''Curb Height: 1 9/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.