Shop All Hand Truck Accessories
Magliner
Snap-On Deck for Gemini Senior Hand Trucks
Mfr # 301645****
Zoro # G208611180
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 56 in
- Overall Width 12 in
- Material Aluminum
- Color Gray
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 301645****
- Zoro # G208611180
- UPC # 675706010075
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Length | 56 in |
Overall Width | 12 in |
Details
Material | Aluminum |
Color | Gray |
Assembled | Yes |
Description
Durable, lightweight aluminum constructionThin construction prevents taking noseplate space from cargoFlanged edge easily hools onto hand truckKeeps items from falling between the frames in either platform or hand truck mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- PERFORM TOOL Perform Tool W85026 Rolling Work Seat (W85026)
- MAGLINER C5 Wear Strip, Polymer Skid, 9 1/2 in. (302115)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB420-11SF/P1 (22-1101)
- MAGLINER Wheel Guard Kit (301114K)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- MAGLINER Wheel 1075 Pu Balloon Cushion (111075)
- MAGLINER Wheel 1020 Foam Filled Pneumatic 10 In (101020)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- MAGLINER Single Grip Handle, Welded Pistol Grip (301004)
- MAGLINER Nose Bracket, Left/Right, PK2 (86029)
- Magliner Hand Truck Accessories