Shop All Hand Trucks
Magliner
Self-Stabilizing Hnd Trk, 51-7/8inHx21inW
Mfr # HRK15AUAE2A
Zoro # G8746945
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HRK15AUAE2A
- Zoro # G8746945
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Noseplate Depth | 7 1/2 in |
Overall Depth | 19 in |
Wheel Width | 3 1/2 in |
Noseplate Width | 18 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Handle Height | 52 in |
Maximum Stack Height | 52 in |
Axle Dia. | 5/8 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 52 in x 20 1/2 in x 19 in |
Description
Ergonomic Tilt-Back Corrosion-Resistant Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 19 in, Overall Height 52 in, Overall Width 20 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- US CARGO CONTROL 3" x 40' Yellow Ratchet Strap w/ Flat Hooks (7540FH-Y)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft (2ZDH4)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- MAGLINER Hand Truck, Stair Climber, Aluminum (CLK170EGS4)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- HARPER TRUCKS General Purpose Hand Truck, Aluminum (AK52K19)
- Magliner Hand Trucks & Dollies