Shop All Hand Truck Accessories
Magliner
Premium Sealed Ball Bearing, 5/8 in I.D.
Mfr # 18055
Zoro # G4777665
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 1 1/2 in
- Material Steel
- Color Silver/Red
- Overall Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 18055
- Zoro # G4777665
- Country of Origin China
- Category Hand Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Depth | 1/2 in |
Overall HxWxD | 1 1/2 in x 1 1/2 in x 1/2 in |
Bore Dia. | 5/8 in |
Outside Diameter | 1 1/2 in |
Details
Material | Steel |
Color | Silver/Red |
Item | Hand Truck Sealed Ball Bearing |
For Use With | All Magliner Hand Truck Wheels (Two needed per wheel) |
Compatible with Product Type | Magliner Hand Truck Wheels |
Weight | 0.25 lb |
Accessory Type | Hand Truck Sealed Ball Bearing |
Description
Hand Truck Sealed Ball Bearing, Overall Depth 1/2 in, Overall Width 1 1/2 in, Overall Height 1 1/2 in, Color Silver/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, Centipede, 6" Dia. (53CM80)
- VESTIL BULK BAG LIFTER OPEN CENTER 4K CAP (BBL-OC-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-6)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- MAGLINER Wheel Multidirectional, 5"x1-1/2" (130502)
- MAGLINER Frame No 5 Curved Back W/ Molded Crssbrc (300021)
- MAGLINER Stair Climber Kit, Trayless Water Truck (301481)
- MAGLINER NO 11 HANDLE FOR LSS 34599M (301000)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- VESTIL Brush Sweeper - Fork Truck Mount (VSWP-48)
- Magliner Hand Trucks & Dollies