Shop All Platform Trucks
Magliner
Platform Truck
Mfr # PTK3660T1-Q
Zoro # G7600857
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 60 in
- Overall Width 36 in
- Load Capacity 2,800 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PTK3660T1-Q
- Zoro # G7600857
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 60 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 12-1/2 in |
Caster Wheel Dia. | 8 in |
Deck Width | 36 in |
Deck Length | 60 in |
Deck Height | 12 1/2 in |
Overall LxWxH | 60 in x 36 in x 39 in |
Details
Load Capacity | 2,800 lb |
Item | Aluminum-Deck Platform Truck |
Handle Type | Removable Raised |
Frame Material | Aluminum |
Deck Material | Aluminum |
Number of Platforms | 1 |
Caster Wheel Type | Solid Rubber |
Side Panel Type | No Side Panels |
Deck Surface | Ribbed |
Deck Construction | Solid |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Caster Mounting Type | Plate |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,800 lb, Overall Height 39 in, Overall Length 60 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573084GRA)
- CM Hammerlok Coupling Link, Dual Rated, 732 In, 2700 Lb, 100 Grade, Forged Alloy Steel (667021-2)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 42inL, 25inW (PM-2436-5PH-95)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- MAGLINER Six Wheel Foldable Platform Truck (MT-TA)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436T1-Q-G)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436S1-Q)
- MAGLINER Platform Truck (PTK3672T1-Q)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- ZORO SELECT Standard Platform Truck, 3000 lb., 64 In L (13X497)
- Magliner Platform Trucks