Shop All Platform Trucks
Magliner
Platform Truck, 2000lb 60"
Mfr # PTK3060T1-Q
Zoro # G3721342
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 60 in
- Overall Width 30 in
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # PTK3060T1-Q
- Zoro # G3721342
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 12-1/2 in |
Deck Width | 30 in |
Overall LxWxH | 60 in x 30 in x 39 in |
Caster Wheel Dia. | 8 in |
Deck Height | 12 1/2 in |
Deck Length | 60 in |
Details
Load Capacity | 2,000 lb |
Item | Aluminum-Deck Platform Truck |
Handle Type | Removable Raised |
Caster Mounting Type | Plate |
Deck Surface | Ribbed |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Side Panel Type | No Side Panels |
Caster Wheel Type | Solid Rubber |
Frame Material | Aluminum |
Deck Construction | Solid |
Number of Platforms | 1 |
Deck Material | Aluminum |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 39 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Turret Bearing, 19" (PTB-19)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- CAMPBELL CHAIN & FITTINGS Wall Ceiling Pulley 2" (T7550502)
- DAYTON Convertible Hand Truck, H 55 x W 19-1/4 (34D667)
- MAGLINER Six Wheel Foldable Platform Truck (MT1TA)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436T1-Q-G)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048S1-Q-G)
- MAGLINER Tread Plate Platform Truck 30" W x 48" L (PTK3048T1-Q)
- MAGLINER Smooth Platform Truck, 24" W x 48" L (PTK2448S1-Q)
- MAGLINER Twin Handle Platform Truck, 1800 lb, 60 In (BDHK162)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- Magliner Platform Trucks