Shop All Pallet Dollies
Magliner
Pallet Dolly, Tilt Model
Mfr # PDT484810
Zoro # G7629198
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 48 in
- Platform Width 48 in
- Overall Width 48 in
- Platform Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PDT484810
- Zoro # G7629198
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 48 in |
Overall Width | 48 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 48 in x 4 1/2 in |
Roller Width | 3 in |
Deck Length | 48 in |
Minimum Deck Height | 4 1/2 in |
For Minimum Pallet Width | 48 in |
Roller Axle Diameter | 7/16 in |
Deck Width | 48 in |
For Minimum Pallet LxW | 48 in x 48 in |
Roller Dia. | 3 1/2 in |
For Minimum Pallet Length | 48 in |
Deck Height | 4 1/2 in |
Maximum Deck Height | 4 1/2 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 7,200 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (10) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Tt Friction Disc-2Per Pkg, TT35FD (TT35FD)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- TRI-ARC Adjustable Height Work Platform, 800 lb 9 in to 14 in Platform Height (WLOS971242)
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft (2ZDF1)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- LITTLE GIANT Solid Pallet Dolly, T-Handle, 48 x 48" (PDST-4848-6PHFL)
- ZORO SELECT Pallet Dolly, 48x48, Floor Lock & Handle (48J093)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH48486PH)
- Magliner Pallet Dollies