Shop All Pallet Dollies
Magliner
Pallet Dolly, Tilt Model
Mfr # PDT484808
Zoro # G7637065
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 48 in
- Platform Width 48 in
- Overall Width 48 in
- Platform Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PDT484808
- Zoro # G7637065
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 48 in |
Overall Width | 48 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 48 in x 4 1/2 in |
Roller Width | 3 in |
Deck Length | 48 in |
Maximum Deck Height | 4 1/2 in |
Deck Height | 4 1/2 in |
For Minimum Pallet Width | 48 in |
For Minimum Pallet LxW | 48 in x 48 in |
Deck Width | 48 in |
Minimum Deck Height | 4 1/2 in |
Roller Axle Diameter | 7/16 in |
For Minimum Pallet Length | 48 in |
Roller Dia. | 3 1/2 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 5,400 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- ZORO SELECT Pallet Dolly, 48x48, Floor Lock & Handle (48J093)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- LITTLE GIANT Towable Pallet Dolly, 2400 lb., 48x48 (PDCS-48-8MR)
- Magliner Pallet Dollies