Shop All Pallet Dollies
Magliner
Pallet Dolly, Tilt Model
Mfr # PDT424806
Zoro # G7615688
original price:
$582.99
8% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 48 in
- Platform Width 42 in
- Overall Width 42 in
- Platform Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PDT424806
- Zoro # G7615688
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Platform Width | 42 in |
Overall Width | 42 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 42 in x 4 1/2 in |
For Minimum Pallet Length | 48 in |
Roller Dia. | 3 1/2 in |
Roller Axle Diameter | 7/16 in |
For Minimum Pallet LxW | 48 in x 42 in |
Deck Height | 4 1/2 in |
Deck Length | 48 in |
Minimum Deck Height | 4 1/2 in |
Maximum Deck Height | 4 1/2 in |
Roller Width | 3 in |
For Minimum Pallet Width | 42 in |
Deck Width | 42 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 31L Rubber Corner Guard 90, Medium Duty (708113)
- RAYMOND PRODUCTS Table Lift Attachment, 250 lb.Cap, 19x20 (1600)
- KINEDYNE Coil Rack, 33-1/4 In., Steel (8656GRA)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- ZORO SELECT Pallet Dolly, 48x40, With Floor Locks (48J088)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- Magliner Hand Trucks & Dollies