Shop All Pallet Dollies
Magliner
Pallet Dolly, Tilt Model
Mfr # PDT364206
Zoro # G7600078
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Platform Width 36 in
- Platform Height 4 1/2 in
- Color Silver
- Load Capacity 3,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PDT364206
- Zoro # G7600078
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Platform Width | 36 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Platform Length | 42 in |
Deck LxWxH | 42 in x 36 in x 4 1/2 in |
Overall Length | 42 in |
Overall Width | 36 in |
Roller Width | 3 in |
For Minimum Pallet LxW | 42 in x 36 in |
Minimum Deck Height | 4 1/2 in |
Maximum Deck Height | 4 1/2 in |
Roller Dia. | 3 1/2 in |
For Minimum Pallet Width | 36 in |
Deck Length | 42 in |
Deck Height | 4 1/2 in |
For Minimum Pallet Length | 42 in |
Roller Axle Diameter | 7/16 in |
Deck Width | 36 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 3,600 lb, Deck Length 42 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 42 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET4-901-6)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 1-ply (EE1-901-08-T3)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-950-14)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- LITTLE GIANT Pallet Dolly, 3600 lb., 48x48, Handle (PDSH-4848-6PH)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- Magliner Hand Trucks & Dollies