Shop All Pallet Dollies
Magliner
Pallet Dolly, Non-Tilt Model
Mfr # PDN484806
Zoro # G7619118
original price:
$464.79
12% off
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 48 in
- Color Silver
- Load Capacity 4,000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # PDN484806
- Zoro # G7619118
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 48 in |
Overall Width | 48 in |
Platform Length | 48 in |
Deck LxWxH | 48 in x 48 in x 4 1/2 in |
Caster Wheel Width | 3 in |
Caster Wheel Dia. | 3 1/2 in |
Platform Height | 4 1/2 in |
Platform Width | 48 in |
Minimum Deck Height | 4 1/2 in |
Roller Dia. | 3 1/2 in |
Deck Width | 48 in |
For Minimum Pallet Width | 48 in |
For Minimum Pallet LxW | 48 in x 48 in |
Deck Length | 48 in |
Maximum Deck Height | 4 1/2 in |
For Minimum Pallet Length | 48 in |
Roller Axle Diameter | 7/16 in |
Roller Width | 3 in |
Deck Height | 4 1/2 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 4,000 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 48 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Heavy Duty Accessory Kit, For Winches (29460)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- RUBBERMAID COMMERCIAL Pallet Dolly, 2500 lb, 50" L x 50" W Deck (2154626)
- ZORO SELECT Pallet Dolly, 48x42, With Floor Locks (48J089)
- LITTLE GIANT Pallet Dolly, Fork Pocket, 3600lb, 48x48 (PDS-48-6PHFP2FL)
- Magliner Pallet Dollies