Shop All Pallet Dollies
Magliner
Pallet Dolly, Non-Tilt Model
Mfr # PDN364206
Zoro # G7622301
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 42 in
- Platform Width 36 in
- Overall Width 36 in
- Platform Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PDN364206
- Zoro # G7622301
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 42 in |
Platform Width | 36 in |
Overall Width | 36 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Platform Length | 42 in |
Deck LxWxH | 42 in x 36 in x 4 1/2 in |
For Minimum Pallet LxW | 42 in x 36 in |
For Minimum Pallet Length | 42 in |
For Minimum Pallet Width | 36 in |
Maximum Deck Height | 4 1/2 in |
Roller Width | 3 in |
Deck Length | 42 in |
Roller Axle Diameter | 7/16 in |
Deck Width | 36 in |
Minimum Deck Height | 4 1/2 in |
Roller Dia. | 3 1/2 in |
Deck Height | 4 1/2 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 4,000 lb, Deck Length 42 in, Deck Width 36 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (6) Axle-Mounted, Color Silver, Overall Length 42 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel, Length: 100 ft (2TAF1)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EEF4-901-12)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- LITTLE GIANT Solid Pallet Dolly, Floor Locks, 48 x 48" (PDSH4848-6PH2FL)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- Magliner Hand Trucks & Dollies