Shop All Pallet Dollies
Magliner
Pallet Dolly, 6000 lb.
Mfr # PDN424208
Zoro # G5621113
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Material Aluminum
- Overall Length 42 in
- Platform Width 42 in
- Overall Width 42 in
- Platform Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PDN424208
- Zoro # G5621113
- Country of Origin United States
- Category Pallet Dollies
Dimensions
Overall Length | 42 in |
Platform Width | 42 in |
Overall Width | 42 in |
Platform Height | 4 1/2 in |
Caster Wheel Dia. | 3 1/2 in |
Caster Wheel Width | 3 in |
Platform Length | 42 in |
Deck LxWxH | 42 in x 42 in x 4 1/2 in |
For Minimum Pallet LxW | 42 in x 42 in |
Minimum Deck Height | 4 1/2 in |
For Minimum Pallet Length | 42 in |
For Minimum Pallet Width | 42 in |
Deck Length | 42 in |
Roller Width | 3 in |
Maximum Deck Height | 4 1/2 in |
Deck Height | 4 1/2 in |
Roller Dia. | 3 1/2 in |
Roller Axle Diameter | 7/16 in |
Deck Width | 42 in |
Description
Open-Deck Aluminum Pallet Dolly, Load Capacity 6,000 lb, Deck Length 42 in, Deck Width 42 in, Deck Height 4 1/2 in, Deck Profile Flush, Deck Type Open, For Pallet Type Open, Maximum Deck Height 4 1/2 in, Minimum Deck Height 4 1/2 in, Frame Material Aluminum, Caster Wheel Dia. 3 1/2 in, Roller Dia. 3 1/2 in, Caster/Roller Configuration (8) Axle-Mounted, Color Silver, Overall Length 42 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT7)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 18' (PRS10-18)
- CHECKERS Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1 (UC1600-P)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Flat Snap Hook (5027FSH-Y)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- MAGLINER Pallet Dolly, Tilt Model (PDT484808)
- MAGLINER Pallet Dolly, Tilt Model (PDT484810)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PHFL)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- Magliner Hand Trucks & Dollies