Shop All Hand Truck Accessories
Magliner
Nose Plate, Aluminum, 16x12 In., J Ext
Mfr # 300203
Zoro # G5528573
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Overall Width 16 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 300203
- Zoro # G5528573
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 16 in |
Overall Depth | 12 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 16 in |
Nose Plate WxD | 16 in x 12 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Hand Truck Nose Plate |
For Use With | Magliner Hand Trucks |
Nose Plate Material | Aluminum |
Weight | 7 lb |
Compatible with Product Type | Magliner Hand Trucks |
Nose Plate Profile | Beveled |
Nose Plate Type | Solid Straight |
Nose Plate Thickness | 5/16 in |
Description
Hand Truck Nose Plate, Load Capacity 500 lb, Nose Plate Width 16 in, Nose Plate Depth 12 in, Nose Plate Type Solid Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 12 in, Overall Width 16 in, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 22BF (BTIT220203)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 6-1/2in Dim A Size (5-1 1/2-6)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- MAGLINER Single Grip Handle, Welded Pistol Grip (301004)
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- MAGLINER Accessory Bag, Canvas, 16-1/2 in x 12 in (302681)
- MAGLINER Ratchet Strap for Motorized Hand Truck (450003)
- Magliner Hand Trucks & Dollies