Shop All Hand Truck Accessories
This Product is Discontinued
Magliner
Nose Plate, 18"x7-1/2" (Discontinued)
Mfr # 300205
Zoro # G7633276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 4 1/2 in
- Overall Width 18 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 300205
- Zoro # G7633276
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 18 in |
Overall Depth | 7 1/2 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Hand Truck Nose Plate |
For Use With | Magliner Hand Trucks |
Nose Plate Thickness | 5/16 in |
Nose Plate Type | Open Straight |
Weight | 3 lb |
Nose Plate Material | Aluminum |
Compatible with Product Type | Magliner Hand Trucks |
Nose Plate Profile | Beveled |
Accessory Type | Hand Truck Nose Plate |
Description
Hand Truck Nose Plate, Load Capacity 500 lb, Nose Plate Width 18 in, Nose Plate Depth 7 1/2 in, Nose Plate Type Open Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 7 1/2 in, Overall Width 18 in, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.