Shop All Hand Truck Accessories
Magliner
Nose Plate, 18 In. W, Aluminum
Mfr # 300245
Zoro # G4776204
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Overall Width 18 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 300245
- Zoro # G4776204
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 18 in |
Overall Depth | 9 in |
Nose Plate Depth | 7 1/8 in |
Nose Plate WxD | 18 in x 7 1/8 in |
Nose Plate Width | 18 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Hand Truck Nose Plate |
For Use With | Magliner Hand Trucks |
Weight | 5.5 lb |
Compatible with Product Type | Magliner Hand Trucks |
Nose Plate Profile | Beveled |
Nose Plate Type | Solid Straight |
Nose Plate Material | Aluminum |
Nose Plate Thickness | 5/16 in |
Description
Hand Truck Nose Plate, Load Capacity 500 lb, Nose Plate Width 18 in, Nose Plate Depth 7 1/8 in, Nose Plate Type Solid Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 9 in, Overall Width 18 in, Overall Height 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Bipolar, 225 Lb (3DYD9)
- HSI Three Leg Wire Rope Sling, 3/8 in dia, 3 ft Length, Bolt Anchor Shackle, 3.7 ton Capacity (300BAS3/8X-03)
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 1,200Ft L (PD1/212)
- MAGLINER Nose Plate, 20"x12" (300215)
- MAGLINER Magliner Axle Kit, 18 in L, 2 in H (224025)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- MAGLINER Wheel 1020 Foam Filled Pneumatic 10 In (101020)
- MAGLINER Quick Attach Front Plate (450146)
- MAGLINER Ratchet Strap for Motorized Hand Truck (450003)
- Magliner Hand Trucks & Dollies