Shop All Hand Trucks
Magliner
Modular Hand Truck, Loop Handle, 500 lb
Mfr # HMK111AA4
Zoro # G0743235
original price:
$198.43
5% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 20 1/2 in
- Material Aluminum
- Load Capacity 500 lb
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK111AA4
- Zoro # G0743235
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Noseplate Width | 14 in |
Overall Depth | 22 1/2 in |
Wheel Width | 2 3/4 in |
Nose Plate Width | 14 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Handle Height | 48 in |
Axle Dia. | 5/8 in |
Nose Plate Depth | 7 1/2 in |
Maximum Stack Height | 40 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Modular Hand Truck,Loop Handle,500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.R. BROPHY C.R. Brophy TCL2 Trailer Safety Chain with Two Latch S-Hooks - 1/4" Chain, 7/16" S-Hooks (TCL2)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- MAGLINER Paddle Brake Truck, Dbl Grip Hndl, Foam (NPKC16G2C5H------V)
- HYSTER Hyster GWK-W40Z-LW W 40Z - B218 -45Z - C215 Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-W40Z-LW)
- Magliner Hand Trucks