Shop All Hand Trucks
Magliner
Modular Hand Truck, 500 lb.
Mfr # HMK116K1B
Zoro # G5548977
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # HMK116K1B
- Zoro # G5548977
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 18 1/2 in |
Wheel Diameter | 10 in |
Overall Depth | 20 in |
Noseplate Depth | 12 in |
Noseplate Width | 16 in |
Wheel Width | 2 in |
Nose Plate Width | 16 in |
Nose Plate Depth | 12 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle Dia. | 5/8 in |
Handle Height | 47 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall HxWxD | 48 in x 18 1/2 in x 20 in |
Nose Plate WxD | 16 in x 12 in |
Maximum Stack Height | 44 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 in, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 12 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 2T WLL (1048825)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 36BF (10F05KG03B36)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- MAGLINER Brake Hand Truck, 500 lb. (NPA13CG2C5)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAB)
- YALE Yale GWK-MPB040AC-LW MP-MPB 040 AC Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB040AC-LW)
- Magliner Hand Trucks