Shop All Hand Trucks
Magliner
Liftplus, 48x25, w/Work Bench
Mfr # LPS4825NA1
Zoro # G7638316
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,157.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 36 in
- Overall Width 33 in
- Color Black
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # LPS4825NA1
- Zoro # G7638316
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Length | 36 in |
Overall Width | 33 in |
Platform Length | 18 to 28 in |
Rear Wheel Dia. | 13 in |
Lifting Height Min. | 5 in |
Lifting Height Forks Down | 5 in |
Height Stowed | 60 in |
Lifting Height Max. | 48 in |
Manufacturers Warranty Length | 1 yr |
Front Wheel Dia. | 2 in |
Caster Width | 1 3/4 in |
Stowed Length | 24 in |
Overall Height with Platform Raised | 60 in |
Caster Wheel Dia. | 2 in |
Overall Height with Platform Lowered | 48 in |
Minimum Lifting Height | 5 in |
Platform Width | 18 in |
Axle-Mounted Wheel Dia. | 13 in |
Caster Mounting Plate Size | 2 3/4 in x 2 3/4 in |
Caster Mounting Height | 2 1/2 in |
Base Outside Width | 24 7/8 in |
Base Inside Width | 21 7/8 in |
Maximum Lifting Height | 48 in |
Platform LxW | 18 in to 28 in x 18 in |
Overall LxWxH | 36 in x 33 in x 48 in |
Handle Height | 44 3/4 in |
Lifting Height Range | 5 in to 48 in |
Caster Wheel Width | 1 3/4 in |
Axle Dia. | 1/2 in |
Stowed Height | 60 in |
Description
Manual Platform Lift Trucks, Load Capacity 350 lb, Minimum Lifting Height 5 in, Maximum Lifting Height 48 in, Platform Length 18 to 28 in, Platform Width 18 in, Lift Control Hand Lever, Lift Mechanism Mechanical, Base Style Fixed, Base Inside Width 21 7/8 in, Base Outside Width 24 7/8 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 9 in, Overall Height with Platform Raised 60 in, Overall Length 36 in, Overall Width 33 in, Frame Material Plastic, Steel, Platform Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 16-piece Bungee Cord Set, 4 Sizes- 18", 24", 32", 40" with Storage Bag/ Hooks for Trucks, ATVs (563973HEJ)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- CROSBY MANT KT 1T-IP10/U 10 IP-MAINT (2715009)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- MAGLINER Paddle Brake Truck, Loop Handle, Foam (NPKC22G2C5H------V)
- MAGLINER General Purpose Hand Truck, 48 In. (HMK116AA35)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK15AUA1)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- Magliner Hand Trucks