Shop All Hand Trucks
Magliner
Liftplus, 48x14, w/21x18 Bent, Forks
Mfr # LPS4814NC1
Zoro # G7616351
product price: $3,030.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,030.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 36 in
- Overall Width 22 in
- Load Capacity 350 lb
- Lift Mechanism Screw Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # LPS4814NC1
- Zoro # G7616351
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Length | 36 in |
Overall Width | 22 in |
Lifting Height Max. | 48 in |
Fork Length | 18 in |
Fork Width | 21 in |
Overall Height with Forks Raised | 60 in |
Minimum Lifting Height | 3 1/2 in |
Stowed Length | 13 in |
Stowed Width | 25 in |
Axle-Mounted Wheel Dia. | 13 in |
Overall Height with Forks Lowered | 60 in |
Overall LxWxH | 37 in x 25 in x 60 in |
Stowed Height | 60 in |
Maximum Lifting Height | 48 in |
Description
Modular Powered-Lift/Manual-Push Fork-Over Stacker, Load Capacity 350 lb, Maximum Lifting Height 48 in, Minimum Lifting Height 3 1/2 in, Lift Control Hand Lever, Lift Mechanism Screw Rod, Fork Length 18 in, Fork Width 21 in, Frame Material Steel, Base Material Steel, Base Type Fixed, Overall Height with Forks Lowered 60 in, Overall Height with Forks Raised 60 in, Axle-Mounted Wheel Dia. 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSHMAN Standard Ignition Key Set (17063G1)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE2602NTX6)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK117G145)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (T-360-10P)
- Magliner Hand Trucks & Dollies