Shop All Equipment Lifts
Magliner
LiftPlus 350 lb. 60'' Industrial-Use Folding Lift
Mfr # 546MG6025NG1
Zoro # G611789148
Free Shipping & Returns
$7,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 546MG6025NG1
- Zoro # G611789148
- Country of Origin United States
- Category Equipment Lifts
Description
Optimize back-of-house productivity with the Magliner LPS6025NG1 LiftPlus 60'' industrial-use lift. Not only for lifting boxes appliance or crates this unit is part of an innovative system that includes quick-change attachments sold separately to help stack position and transport product. It comes standard with 21'' x 18'' straight forks. There's no special certification needed for operation either.An electric screw drive lift mechanism makes operation both smooth and quiet while lifting up to 350 lb. by 2'' per second. This makes the lift ideal for store rooms receiving areas warehouses and other industrial environments.Because of its narrow design the LiftPlus fits through most doorways and can maneuver around tight spaces where conventional fork trucks can't. It also folds in just seconds and rolls easily on a set of multi-directional rollers. When unfolded and in use a set of 13'' puncture-proof wheels with dual disk brakes make rolling the lift from point A to point B both fast and easy. When using the lift the locking hand brake provides stability and keeps it securely in place. When the included battery is fully charged it can perform up to 125 to 150 lift cycles.Overall Dimensions:Width: 33''Depth: 37''Height: 72''Attachment Height: 60'' fully liftedCapacity: 350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 3/4 Axle (CW-415-PORB)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- PAKE HANDLING TOOLS Power Roller Lifting Truck, 2200lbs Cap., 31-1/2'' Roll Dia., 42-1/5'' Lift Height (PAKERL1000T-1200)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- SUMNER Roust A Bout, R150 (780301)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- Magliner Equipment Lifts