Shop All Hand Trucks
Magliner
Hydraulic Disc Brake Truck, 600lb., 20" D
Mfr # PBAC3CG2E5
Zoro # G2539307
product price: $663.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$663.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 20 1/2 in
- Color Silver
- Load Capacity 600 lb
- Handle Type Continuous Frame Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # PBAC3CG2E5
- Zoro # G2539307
- UPC # 675706005453
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 20 1/2 in |
Overall Depth | 20 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle Dia. | 5/8 in |
Nose Plate Width | 18 in |
Handle Height | 60 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate WxD | 18 in x 9 in |
Nose Plate Depth | 9 in |
Maximum Stack Height | 60 in |
Overall HxWxD | 60 in x 20 1/2 in x 20 in |
Description
Hydraulic Disc Brake Truck, Load Capacity 600 lb, Overall Depth 20 in, Overall Height 60 in, Overall Width 20 1/2 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Matte, Frame Type Flat Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- MAGLINER Hand Truck, General Purpose (HMK111UA4)
- MAGLINER Hand Truck, General Purpose (HMK119K2C5E)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- MAGLINER Hand Truck, Vertical Loop, TPR Tires (HMK15AAAB--------V)
- DAYTON Appliance Hand Truck, 700 lb., 60in (3W311)
- Magliner Hand Trucks & Dollies