Shop All Hand Truck Accessories
Magliner
Hi-U Frame Extension, Aluminum, 10 in W
Mfr # 40010
Zoro # G1561357
original price:
$23.99
5% off
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 10 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 40010
- Zoro # G1561357
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 60 in |
Overall Width | 10 in |
Overall Depth | 1 1/2 in |
Overall HxWxD | 60 in x 10 in x 1 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Frame Extension for Hand Trucks |
Finish | Plain |
For Use With | Mfr. No. HTMK1CUA, HTMK11A1, HTMK25AB, HTMK15U4, HTMK15DC, HTMK17U4, HTMK16JB, HTMK36A4 |
Features | Adds Height and Stability for Taller Loads |
Weight | 1.5 lb |
Compatible Mfr. Model Number | 301188 |
Compatible Grainger Part Number | 24JM75, 8ECJ4, 24JN15, 8ED59, 24JM95 |
Accessory Type | Frame Extension for Hand Trucks |
Description
Frame Extension for Hand Trucks, Load Capacity 500 lb, Overall Depth 1 1/2 in, Overall Width 10 in, Overall Height 60 in, Color Silver, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 1/2 In, 122 Copper (SL2-16)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- T-JAK T-JAK Drywall and Cabinet Jack (TJ-104D)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 20' Lift (OZIND075-20LH)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- MAGLINER Wheel 1070 Pu Balloon Cushion (111070)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- MAGLINER Frame No 5 Curved Back W/ Molded Crssbrc (300021)
- MAGLINER Wheel 1075 Pu Balloon Cushion (111075)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- Magliner Hand Trucks & Dollies