Shop All Hand Truck Accessories
Magliner
Hi-U Extension, For Hand Trucks
Mfr # 40011F
Zoro # G7608371
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Overall Width 10 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 40011F
- Zoro # G7608371
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 68 in |
Overall Width | 10 in |
Overall Depth | 1 1/2 in |
Overall HxWxD | 68 in x 10 in x 1 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 500 lb |
Item | Frame Exension with Foam Sleeve for Hand Trucks |
Finish | Plain |
For Use With | Magliner Hand Trucks with U-Loop and 86031 Handles |
Compatible Mfr. Model Number | 301188 |
Features | Adds Height and Stability for Taller Loads |
Weight | 2.5 lb |
Accessory Type | Frame Exension with Foam Sleeve for Hand Trucks |
Description
Frame Exension with Foam Sleeve for Hand Trucks, Load Capacity 500 lb, Overall Depth 1 1/2 in, Overall Width 10 in, Overall Height 68 in, Color Silver, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- ZORO SELECT Anti-Slip Channel, 12 in. W, Pregalvanized (3251514-10)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- MAGLINER Accessory Bag, Canvas, 29in x 12in, Black (302683)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- MAGLINER Quick Attach Front Plate (450146)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- MAGLINER Accessory Bag, Canvas, 18in x 12 in, Canvas (302682)
- MAGLINE. Frame Extension 60in for Magliner Hand Truck (40010)
- Magliner Hand Trucks & Dollies