Shop All Hand Trucks
This Product is Discontinued
Magliner
Hand Truck, Stair Climber, Aluminum (Discontinued)
Mfr # CLK110FGN4
Zoro # G6745243
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 60 in
- Overall Length 11-1/2"
- Overall Width 19 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # CLK110FGN4
- Zoro # G6745243
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Length | 11-1/2" |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Folded Height | 38 1/2 in |
Wheel Width | 3 1/2 in |
Noseplate Width | 18 4/5 in |
Folded Width | 19 in |
Folded Depth | 11 1/2 in |
Noseplate Depth | 9 2/5 in |
Overall Depth | 18 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 17 1/2 in |
Overall HxWxD | 60 in x 19 in x 11 1/2 in |
Nose Plate WxD | 17 1/2 in x 7 1/2 in |
Handle Height | 60 in |
Axle Dia. | 1 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 52 in |
Description
Hand Truck, Load Capacity 240 lb, Overall Depth 18 1/2 in, Overall Height 60 in, Overall Width 19 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 17 1/2 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.