Shop All Hand Trucks
Magliner
Hand Truck
Mfr # HMK119E11--N
Zoro # G608595622
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 17 1/2 in
- Color Silver
- Load Capacity 500 lb
- Handle Type Flow Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK119E11--N
- Zoro # G608595622
- UPC # 675706012994
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 17 1/2 in |
Overall Depth | 16 1/8 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Width | 17 1/2 in |
Nose Plate Depth | 7 1/8 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Stack Height | 40 in |
Handle Height | 48 in |
Description
Hand Truck, Load Capacity 500 lb, Overall Depth 16 1/8 in, Overall Height 48 in, Overall Width 17 1/2 in, Nose Plate Depth 7 1/8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Zinc Plated, Frame Type Flat Back, Handle Type Flow Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Solid, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 10mm x 25ft (3/8") red (20138)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hook (2620SH)
- DAYTON Limit Spring Assembly (493W08)
- MAGLINER Cnvrtbl Hnd Trck, 750 lb., 51 x 21" (TPAUA4)
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- MAGLINER Hand Truck, General Purpose (HMK111K11)
- MAGLINER Two-Wheel Snack Truck, 80 lb., 8 in. dia. (HSK811AA1--5)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAB)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 10in dia (NTK5GDE3A5)
- HOMECARE PRODUCTS HT2121 Hand Truck Replacement Wheel 8 x 1.75 in. (HO148963)
- Magliner Hand Trucks & Dollies