Shop All Hand Trucks
Magliner
Hand Truck, General Purpose
Mfr # HMK119K2C5E
Zoro # G7632068
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 68 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK119K2C5E
- Zoro # G7632068
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 68 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Wheel Width | 3 1/2 in |
Noseplate Depth | 12 in |
Noseplate Width | 20 in |
Overall Depth | 20 1/2 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 20 in |
Handle Height | 68 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Maximum Stack Height | 40 in |
Nose Plate WxD | 20 in x 12 in |
Axle Dia. | 5/8 in |
Overall HxWxD | 68 in x 20 1/2 in x 25 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 68 in, Overall Width 20 1/2 in, Nose Plate Depth 12 in, Nose Plate Width 20 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF1-902-3)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- MAGLINER Detachable Plate, 12 in W, 1-1/2 in H (301645)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- MAGLINER Self-Stabilizing Hnd Trk, 51-7/8inHx21inW (HRK15AUAE2A)
- MAGLINER Hand Truck, General Purpose (HMK15AUAC)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- DEFENSEGUARD Pack-N-Roll Service Cart (DE26667)
- Magliner Hand Trucks & Dollies