Shop All Hand Trucks
Magliner
Hand Truck, General Purpose
Mfr # HMK111UA4
Zoro # G7601870
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 20 3/4 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK111UA4
- Zoro # G7601870
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 20 3/4 in |
Wheel Diameter | 10 in |
Wheel Width | 3 1/2 in |
Overall Depth | 25 in |
Noseplate Depth | 7 1/2 in |
Noseplate Width | 18 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Handle Height | 48 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall HxWxD | 48 in x 20 3/4 in x 20 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 40 in |
Axle Dia. | 5/8 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 25 in, Overall Height 48 in, Overall Width 20 3/4 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 175 lb. Load Rating (LDA-TPA 50G)
- POWR-FLITE Powr-Flite® Industrial Push Sweeper - PS320 (PS320)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK122G145)
- MAGLINER Modular Hand Truck, Sleeved Loop Handle (HMK119UAC)
- MAGLINER Hand Truck, General Purpose (HMK111AA15)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- MAGLINER Hand Truck, U-Loop, Mold-On Rubber Tires (HMK111UA1--------V)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-8S)
- Magliner Hand Trucks