Shop All Hand Trucks
Magliner
Hand Truck, General Purpose
Mfr # HMK111AAA5
Zoro # G7613685
original price:
$256.99
19% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK111AAA5
- Zoro # G7613685
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 18 1/2 in |
Wheel Diameter | 8 in |
Noseplate Width | 14 in |
Wheel Width | 2 in |
Overall Depth | 20 1/2 in |
Noseplate Depth | 7 1/2 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 7 1/2 in |
Handle Height | 48 in |
Maximum Stack Height | 40 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Width | 2 in |
Overall HxWxD | 48 in x 18 1/2 in x 17 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-6)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- GUARDIAN Gusset for Univ. Guardrail Post - 5.75 (15159)
- BALLYMORE 195 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (WA-154021G)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5H)
- MAGLINER Hand Truck, Self-Stabilizing (HRK15AUAE3)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- MAGLINER General Purpose Hand Truck, U loop (HMK211UA1)
- MAGLINER Hand Truck, General Purpose (HMK111AA15)
- WESCO SuperLite Folding Truck (220617)
- Magliner Hand Trucks