Shop All Hand Trucks
Magliner
Hand Truck, 500 lb., Aluminum
Mfr # HMK119K24
Zoro # G9446211
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK119K24
- Zoro # G9446211
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Noseplate Width | 20 in |
Wheel Width | 3 1/2 in |
Noseplate Depth | 12 in |
Overall Depth | 23 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 20 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Overall HxWxD | 52 in x 21 in x 23 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 48 in |
Maximum Stack Height | 40 in |
Nose Plate WxD | 20 in x 12 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 23 in, Overall Height 52 in, Overall Width 21 in, Nose Plate Depth 12 in, Nose Plate Width 20 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE1604DFX15)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- Magliner Hand Trucks