Shop All Hand Trucks
Magliner
Hand Truck, 4 Wheel, Load Cap 200 Lb
Mfr # STK8AA1
Zoro # G5785981
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Length 73"
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # STK8AA1
- Zoro # G5785981
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 73 in |
Overall Length | 73" |
Overall Width | 17 1/2 in |
Wheel Diameter | 8 in |
Platform Length | 66 1/2 in |
Noseplate Width | 14 in |
Folded Width | 17 1/2 in |
Folded Height | 73 in |
Overall Depth | 16 in |
Folded Depth | 16 1/2 in |
Wheel Width | 1 1/2 in |
Noseplate Depth | 7 1/2 in |
Caster Width | 1 1/4 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 14 in |
Overall Width as Hand Truck | 17 1/2 in |
Caster Stem Diameter | 1 in |
Platform Width | 12 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Overall Height as Hand Truck | 73 in |
Overall Depth as Hand Truck | 17 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Axle Dia. | 5/8 in |
Platform Height | 9 in |
Caster Mounting Height | 6 in |
Caster Stem Length | 2 1/2 in |
Handle Height | 40 in |
Axle-Mounted Wheel Width | 1 5/8 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 200 lb, Platform Height 9 in, Platform Length 66 1/2 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- DAYTON Wire Rope Stop Sleeve, 3/64In, Copper, PK50 (2VKE6)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- MAGLINER Hand Truck, Self-Stabilizing (HRK15AUAE3)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- ZORO SELECT Folding Hand Truck, Load Cap 400 Lb (20Y291)
- Magliner Hand Trucks