Shop All Hand Trucks
Magliner
General Purpose Hand Truck, 52 In.
Mfr # HMK119UA4
Zoro # G5626135
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK119UA4
- Zoro # G5626135
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Noseplate Depth | 7 1/2 in |
Overall Depth | 16 1/2 in |
Noseplate Width | 18 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Handle Height | 52 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Maximum Stack Height | 40 in |
Overall HxWxD | 52 in x 20 1/2 in x 18 1/2 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 16 1/2 in, Overall Height 52 in, Overall Width 20 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 63" - CAP: 2200 LBS (PSE22MSL-63)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK117G145)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- MAGLINER General Purpose Hand Truck, 17-1/8 In. W (HMK112K11)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- ZORO SELECT Luggage Cart, Black (23L331)
- Magliner Hand Trucks