Shop All Hand Trucks
Magliner
General Purpose Hand Truck, 500 lb.
Mfr # HMK15AUA1
Zoro # G3891465
original price:
$277.99
10% off
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 18 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # HMK15AUA1
- Zoro # G3891465
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 18 in |
Wheel Diameter | 8 in |
Overall Depth | 23 in |
Noseplate Width | 18 in |
Wheel Width | 1 1/4 in |
Noseplate Depth | 7 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Axle Dia. | 5/8 in |
Overall HxWxD | 52 in x 18 in x 16 1/2 in |
Maximum Stack Height | 52 in |
Handle Height | 52 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Axle-Mounted Wheel Width | 1 5/8 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 23 in, Overall Height 52 in, Overall Width 18 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Silver (EE2802TFX8)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- Magliner Hand Trucks