Shop All Hand Trucks
Magliner
General Purpose Hand Truck, 500 lb.
Mfr # HMK117UA4
Zoro # G2631973
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK117UA4
- Zoro # G2631973
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Overall Depth | 18 1/2 in |
Noseplate Depth | 7 1/2 in |
Noseplate Width | 18 in |
Wheel Width | 3 1/2 in |
Nose Plate Width | 18 in |
Nose Plate Depth | 7 1/2 in |
Handle Height | 52 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 52 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall HxWxD | 52 in x 21 in x 18 1/2 in |
Axle Dia. | 5/8 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 1/2 in, Overall Height 52 in, Overall Width 21 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Single Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-3-6PU-95)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- SERVICE CASTER SCC - 4" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-500 lbs Cpty (SCC-PPUR420)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- MAGLINER Hand Truck, General Purpose (HMK111AA15)
- MAGLINER Bottle Water Hand Truck, 500 lb. (HBK128HA4)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAE)
- Magliner Hand Trucks