Shop All Hand Trucks
Magliner
General Purpose Hand Truck, 48 In.
Mfr # HMK116AA35
Zoro # G5590085
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HMK116AA35
- Zoro # G5590085
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 18 1/2 in |
Wheel Diameter | 10 in |
Overall Depth | 23 in |
Noseplate Depth | 7 1/2 in |
Noseplate Width | 14 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Axle Dia. | 5/8 in |
Overall HxWxD | 48 in x 18 1/2 in x 18 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Handle Height | 47 5/8 in |
Maximum Stack Height | 44 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 23 in, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Dual, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-XR)
- US CARGO CONTROL 7/16" Galvanized Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS716)
- RUBBERMAID 4" Swivel Casterw/Insert For - Part# Fg3424L60000 (FG3424L60000)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1GBAA1)
- WESCO Deluxe Steel Folding Handle Truck, 14179530 (272019)
- Magliner Hand Trucks