Shop All Hand Trucks
Magliner
General Purpose Hand Truck, 17-1/8 In. W
Mfr # HMK112K11
Zoro # G0327397
original price:
$232.99
10% off
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # HMK112K11
- Zoro # G0327397
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 17 1/2 in |
Wheel Diameter | 8 in |
Overall Depth | 18 1/2 in |
Wheel Width | 1 5/8 in |
Noseplate Width | 16 in |
Noseplate Depth | 12 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 16 in |
Handle Height | 48 in |
Maximum Stack Height | 44 in |
Axle-Mounted Wheel Width | 1 5/8 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall HxWxD | 49 in x 17 1/2 in x 21 in |
Nose Plate WxD | 16 in x 12 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 1/2 in, Overall Height 49 in, Overall Width 17 1/2 in, Nose Plate Depth 12 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPYellow)
- MAGLINER Appliance Hand Truck, 800lb., 15-7/8"D (HDARB5CM1E-APL)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- MAGLINER Truck, Hand, 500 Lb (HMK111AA1)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- MAGLINER Hand Truck, General Purpose (HMK15AUAC)
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Pneumatic, Foot Kick (TWF4210P)
- Magliner Hand Trucks