Shop All Hand Trucks
Magliner
Gemini Jr Convertible Trucks
Mfr # GMK16UAB
Zoro # G7630126
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # GMK16UAB
- Zoro # G7630126
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 18 1/2 in |
Wheel Diameter | 10 in |
Platform Length | 38 in |
Folded Width | 18 1/2 in |
Caster Width | 1 1/4 in |
Folded Height | 51 in |
Folded Depth | 18-1/2" |
Platform Size | 38 in x 12 in |
Wheel Width | 2 in |
Noseplate Width | 18 in |
Overall Depth | 47 1/2 in |
Caster Dia. | 5 in |
Noseplate Depth | 7 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Wheel Dia. | 5 in |
Platform Height | 10 1/2 in |
Overall Height as Hand Truck | 51 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall Width as Hand Truck | 18 1/2 in |
Platform Width | 12 in |
Overall Depth as Hand Truck | 19 in |
Caster Stem Length | 2 1/2 in |
Axle-Mounted Wheel Width | 2 in |
Caster Wheel Width | 1 1/4 in |
Caster Stem Diameter | 1 in |
Caster Mounting Height | 6 in |
Handle Height | 40 in |
Axle Dia. | 5/8 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 38 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W (BBCC5/16MG)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- MAGLINER Hand Truck, General Purpose (HMK53CUA45)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- LITTLE GIANT 3-Sided Bulk Trucks, 48" Interior Height, 3600 lbs Capacity, 6" Poly (OT30606PY)
- Magliner Hand Trucks