Shop All Hand Truck Accessories
Magliner
Folding Nose Extension Plate, Alum, 300 lb
Mfr # 301025
Zoro # G5753955
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 12 in
- Material Aluminum
- Color Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 301025
- Zoro # G5753955
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Depth | 20 in |
Nose Plate WxD | 12 in x 20 in |
Nose Plate Depth | 20 in |
Nose Plate Width | 12 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Item | Hand Truck Folding Nose Plate Extension |
For Use With | Magliner Hand Trucks |
Includes | Mounting Hardware |
Finish | Natural |
Nose Plate Profile | Beveled |
Nose Plate Material | Aluminum |
Features | Folding Nose |
Weight | 2.5 lb |
Nose Plate Thickness | 5/16 in |
Compatible with Product Type | Magliner Hand Trucks |
Nose Plate Type | Open Straight |
Description
Hand Truck Folding Nose Plate Extension, Load Capacity 300 lb, Nose Plate Width 12 in, Nose Plate Depth 20 in, Nose Plate Type Open Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 20 in, Overall Width 12 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214R)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap (15396-001)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 8 In, PK10 (MB703812)
- PROSOURCE ProSource TC-500 Furniture Dolly, 1000 lb Weight Capacity, Wood Construction Platform (TC-500)
- MAGLINER Magliner Axle Kit, 18 in L, 2 in H (224025)
- MAGLINER Frame Reinforcement, Replacement Part (302001)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- MAGLINER Single Grip Handle, Welded Pistol Grip (301004)
- MAGLINER Handle Straight Loop (301126)
- MAGLINER Wheel 1070 Pu Balloon Cushion (111070)
- DAYTON Table Lift Attachment, Cap 250 Lb, 20x20 (30E996)
- Magliner Hand Trucks & Dollies