Shop All Hand Trucks
Magliner
Detachable Plate, 12 in W, 1-1/2 in H
Mfr # 301645
Zoro # G2975594
product price: $101.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 12 in
- Material Aluminum
- Color Silver
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 301645
- Zoro # G2975594
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Depth | 56 in |
Deck Length | 56 in |
Overall HxWxD | 1 1/2 in x 12 in x 56 in |
Deck Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Color | Silver |
Load Capacity | 1,000 lb |
Item | Detachable Deck Plate for Hand Trucks |
Finish | Plain |
For Use With | Gemini Sr. Convertible Hand Truck with Die-Cast Noses only |
Weight | 6.5 lb |
Features | Sps in Place Quickly and Removes Easily, Great for Carrying Small Packages, Stays Securely in Place |
Compatible with Product Type | Gemini Sr. Convertible Hand Trucks with Die-Cast Noses |
Deck Type | Solid |
Accessory Type | Detachable Deck Plate for Hand Trucks |
Description
Detachable Deck Plate for Hand Trucks, Load Capacity 1,000 lb, Overall Depth 56 in, Overall Width 12 in, Overall Height 1 1/2 in, Color Silver, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- PEWAG Eye Grab Hook, 1", 59,700 lb., Grade 100 (P260)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Yellow (G7B-YYX-SGN)
- MAGLINER Modular Hand Truck, 500 lb. (HMK116K1B)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK15AUA1)
- MAGLINER Self-Stabilizing Hnd Trk, 51-7/8inHx21inW (HRK15AUAE2A)
- MAGLINER Hand Truck, General Purpose (HMK111UA4)
- MAGLINER Truck, Hand, 500 Lb (HMK111AA1)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK122G145)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - D-Handle - Pneumatic Wheels - 800 Lb. Capacity - Black & Red (49515)
- Magliner Hand Trucks & Dollies