Shop All Hand Trucks
Magliner
Convertible Hand Truck, 51" Platform L
Mfr # GMK81UA3
Zoro # G2539681
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 18 1/2 in
- Color Silver
- Load Capacity 1,000 lb
- Handle Type Continuous Frame Dual Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # GMK81UA3
- Zoro # G2539681
- UPC # 675706001714
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 61 in |
Overall Width | 18 1/2 in |
Platform Length | 51 in |
Folded Depth | 18 1/2 in |
Caster Width | 1 1/4 in |
Folded Height | 61 in |
Folded Width | 18 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Platform Width | 12 in |
Nose Plate Depth | 7 1/2 in |
Caster Wheel Width | 1 1/4 in |
Overall Width as Hand Truck | 18 1/2 in |
Platform Height | 10 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Handle Height | 48 in |
Nose Plate Width | 18 in |
Overall Height as Hand Truck | 61 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Height | 6 in |
Caster Stem Length | 2 1/2 in |
Caster Stem Diameter | 1 in |
Axle Dia. | 5/8 in |
Overall Depth as Hand Truck | 18 1/2 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 51 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Matte, Frame Material Aluminum, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Round Pin, 1/2" Pin Dia. (G-215)
- EXTREME MAX Extreme Max 3006.2702 Multi-Loop Docking Bungee (3006.2702)
- LOUISVILLE Combo Pole Grip/Cable Hook, PR (PK-E03A)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ60)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB1CM2E-12WL)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK122G145)
- MAGLINER Cnvrtbl Hnd Trck, 750 lb., 51 x 21" (TPAUA4)
- MAGLINER Hand Truck, General Purpose (HMK119K2C5E)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG245)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- Magliner Hand Trucks & Dollies