Shop All Hand Trucks
Magliner
Brake Truck, 60", Assembly Required
Mfr # NPK122G2C5H
Zoro # G7627518
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # NPK122G2C5H
- Zoro # G7627518
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Noseplate Depth | 9 in |
Overall Depth | 20 1/2 in |
Wheel Width | 3 1/2 in |
Noseplate Width | 18 in |
Nose Plate Depth | 9 in |
Nose Plate Width | 18 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 60 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Overall HxWxD | 60 in x 20 1/2 in x 20 1/2 in |
Nose Plate WxD | 18 in x 9 in |
Axle Dia. | 5/8 in |
Maximum Stack Height | 44 in |
Description
Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 60 in, Overall Width 20 1/2 in, Nose Plate Depth 9 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- NORTECH Gasket For Venturi Box (N682)
- DUTTON-LAINSON Strap Hook (6248)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30273ZN-NOM)
- MAGLINER Hand Truck Fastener Pack Kit, 3 in H (301046)
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- MAGLINER Brake Truck, 60", Assembly Required (NPK15CG245)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- MAGLINER Detachable Plate, Aluminum, 43-1/4 in D (301644)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- Magliner Hand Trucks