Shop All Hand Trucks
Magliner
Brake Hand Truck, 500 lb.
Mfr # NPA122G2C5C
Zoro # G5508115
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 20"
- Overall Width 18 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # NPA122G2C5C
- Zoro # G5508115
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Length | 20" |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Wheel Width | 3 1/2 in |
Overall Depth | 18 in |
Noseplate Depth | 9 in |
Noseplate Width | 18 in |
Nose Plate Depth | 9 in |
Nose Plate Width | 17 1/2 in |
Overall HxWxD | 60 in x 18 in x 20 1/2 in |
Nose Plate WxD | 17 1/2 in x 9 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 48 in |
Maximum Stack Height | 60 in |
Axle Dia. | 5/8 in |
Description
Hand Truck, Load Capacity 500 lb, Overall Depth 18 in, Overall Height 60 in, Overall Width 18 in, Nose Plate Depth 9 in, Nose Plate Width 17 1/2 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- WERNER 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6208)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 6 in W, Polyester, Silver (EE1806TFX13)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Polyester, Yellow (EE1802DTX12)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 51 x 23" (GMK16UA4)
- MAGLINER Hand Truck, Vertical Loop, TPR Tires (HMK15AAAB--------V)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1LBE115)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- MAGLINER General Purpose Hand Truck, 17-1/8 In. W (HMK112K11)
- MAGLINER Modular Hand Truck, Sleeved Loop Handle (HMK119UAC)
- OLYMPIA TOOLS Olympia Tools 85-188 Pack-N-Roll Service Cart (85-188)
- Magliner Hand Trucks & Dollies