Shop All Forklift Accessories
Magliner
Bent, Fork Attachment, For Liftplus
Mfr # 536044
Zoro # G7644570
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 3/8 in
- Overall Length 22 1/2 in
- Overall Width 21 1/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 536044
- Zoro # G7644570
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 8 3/8 in |
Overall Length | 22 1/2 in |
Overall Width | 21 1/4 in |
Fork Width | 21 in |
Fork Length | 18 in |
Width Between Forks | 18 in |
Width Across Forks | 21 in |
Overall LxWxH | 22 1/2 in x 21 1/4 in x 8 3/8 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Bent Fork |
For Use With | Magliner LiftPlus |
Includes | Platform |
Weight | 10 lb |
Features | Quick Change Fork |
Compatible with Product Type | Magliner LiftPlus |
Description
Bent Fork, Load Capacity 350 lb, Fork Length 18 in, Fork Width 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hand Crank Winch with 15 Strap Bow Loop 900 lbs 65 Handle (25002)
- VESTIL GUARD RAIL SYSTEM BLACK PLASTIC END CAP (GR-H2R-CAP-BK)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- COTTERMAN 60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3TA18A3E10B8C50P6)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- CALDWELL Telescoping Forklift Boom, 6000 lb (FB-60)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- WESCO Drum Lifter (261161)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Light Bump-Release Gray (3355BR)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- Magliner Lifting Trucks