Shop All Forklift Accessories
Magliner
Arbor Arm Attachment, For Liftplus
Mfr # 536039
Zoro # G7607376
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Length 30 in
- Overall Width 3 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magliner
- MFR # 536039
- Zoro # G7607376
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 7 in |
Overall Length | 30 in |
Overall Width | 3 in |
Overall LxWxH | 30 in x 3 in x 7 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Arbor Arm |
For Use With | Magliner LiftPlus |
Features | Accommodates Rolled Material, Quick Change Arbor |
Weight | 5 lb |
Finish | Powder Coated |
Compatible with Product Type | Magliner LiftPlus |
Description
Arbor Arm, Load Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512784PAKGRA)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- IDEAL WAREHOUSE INNOVATIONS Warning Spotlight, 3" H x 5" W, PC (70-1091)
- SE-KURE Convex Forklift Mirror, 8 (TCVO-PC-26T-PB)
- VESTIL Extension Storage Rack, 46L x 40W x 54H (FORK-R-54)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- AFTERMARKET 04652-U2020-71 Cylinder Seal Kit Fits Toyota Forklift (1-04652-U2020-71)
- Magliner Lifting Trucks