Shop All Hand Trucks
Magliner
Appliance Hand Truck, 800lb., 15-7/8"D
Mfr # HDARB5CM1E-APL
Zoro # G2539517
product price: $1,125.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Overall Height 66 1/2 in
- Overall Width 15 7/8 in
- Color Silver
- Load Capacity 800 lb
- Handle Type Dual Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # HDARB5CM1E-APL
- Zoro # G2539517
- UPC # 675706002261
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 66 1/2 in |
Overall Width | 15 7/8 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 10 in |
Nose Plate Depth | 5 1/4 in |
Overall HxWxD | 66 5/8 in x 22 7/8 in x 15 7/8 in |
Caster Wheel Dia. | 5 in |
Overall Depth | 15 7/8 in |
Handle Height | 56 5/8 in |
Nose Plate Width | 23 in |
Nose Plate WxD | 23 in x 5 1/4 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Caster Stem Diameter | 1 in |
Caster Stem Length | 2 1/2 in |
Caster Mounting Height | 6 in |
Description
Appliance Hand Truck, Load Capacity 800 lb, Overall Height 66 1/2 in, Overall Width 15 7/8 in, Overall Depth 15 7/8 in, Frame Type Flat Back, Frame Material Aluminum, Nose Plate Type Straight, Nose Plate Profile Beveled, Nose Plate Material Aluminum, Nose Plate Width 23 in, Nose Plate Depth 5 1/4 in, Nose Plate Thickness 13/32 in, Handle Type Dual Loop, Handle Height 56 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 3/8" Body Sz, Galvanized (1019470)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- COTTERMAN Safety Cage, Steel, Top, Gray Powder Coat (7MC C1)
- DEWALT 6 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-06)
- MAGLINER Hand Truck, 500 lb., Aluminum (HMK119K24)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- MAGLINER General Purpose Hand Truck, 52 In. (HMK119UA4)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- MAGLINER Hand Truck, U-Loop, Mold-On Rubber Tires (HMK111UA1--------V)
- WESCO Aluminum Folding Handle Truck (272076)
- Magliner Hand Trucks