Shop All Hand Truck Accessories
Magliner
Accessory Bag, Canvas, 29in x 12in, Black
Mfr # 302683
Zoro # G4816524
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29 in
- Overall Width 12 in
- Material Canvas
- Color Black
- For Use With Hand Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 302683
- Zoro # G4816524
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 29 in |
Overall Width | 12 in |
Overall Depth | 1 in |
Overall HxWxD | 29 in x 12 in x 1 in |
Details
Material | Canvas |
Color | Black |
Item | Accessory Bag for Hand Trucks |
For Use With | Hand Trucks |
Includes | (2) Top Pockets with Hook-and-Loop 10 1 x 2 in Long x 6 in Wide, Pocket 11 1/2 in Wide x 12 in Deep and Tool Pocket 12 in Wide x 3 1/2 in Deep |
Weight | 0.5 lb |
Features | Great for carrying tools |
Accessory Type | Accessory Bag for Hand Trucks |
Description
Accessory Bag for Hand Trucks, Overall Depth 1 in, Overall Width 12 in, Overall Height 29 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- POWER TEAM TIP PROTECTOR 113/213/116/216 (PTP13/16)
- MAGLINER Vertical Loop Handle, Al, 15-11/25 in H (300981)
- MAGLINER Hi-U Frame Extension, Aluminum, 10 in W (40010)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- MAGLINER Wheel Multidirectional, 5"x1-1/2" (130502)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- RAYMOND PRODUCTS Single Pedestal Attachment, 250 lb.Cap (1800)
- Magliner Hand Truck Accessories