Shop All Lifting Truck Accessories
Magliner
36-1/2"L x 20-1/4"W x 6-1/4"H, Straight Fork Attachment For Liftplus
Mfr # 536048
Zoro # G7600227
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/4 in
- Overall Length 36 1/2 in
- Overall Width 20 1/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magliner
- MFR # 536048
- Zoro # G7600227
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 6 1/4 in |
Overall Length | 36 1/2 in |
Overall Width | 20 1/4 in |
Overall LxWxH | 36 1/2 in x 20 1/4 in x 6 1/4 in |
Fork Width | 20 in |
Width Across Forks | 20 in |
Fork Length | 32 in |
Width Between Forks | 17 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 350 lb |
Item | Lifting Equipment Accessories |
For Use With | Magliner LiftPlus |
Compatible with Product Type | Magliner LiftPlus |
Features | Quick Change Fork |
Weight | 15 lb |
Finish | Powder Coated |
Description
Straight Fork, Load Capacity 350 lb, Fork Length 32 in, Fork Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- RWM Rigid Plate Caster, Rubber, 5 in., 500 lb. (47-SWB-0520-R)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9624A)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- MAGLINER LiftPlus Fork and Platform with Sides (536103K)
- MAGLINER LiftPlus Up/Down Switch (534416)
- MAGLINER LiftPlus Arbor and Boom with Chain (536039K)
- MAGLINER LiftPlus Drive Nut for Trolley Assembly (530000)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- MAGLINER Wiring Harness/Connector for Power Jack (534408)
- GENIE 5" x 5" Regulator (2320GT)
- Magliner Lifting Trucks